8"x5/8" Lilly Wood Flat Head Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 5/8 in | Head Type | Flat |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 5/8 in | Head Type | Flat |
1 - UNIT - 1 | 100 - UNIT - (100) |