Description
Specifications
| Brand Name | H. Paulin | Item Name | Wood Screw |
| System of Measurement | Imperial | Thread Diameter | #8 |
| Length | 1-1/4 in | Packaging Quantity | 100/Pack |
Packages
| 100 - Unit - 100 | 500 - UNIT - (500) |
| Brand Name | H. Paulin | Item Name | Wood Screw |
| System of Measurement | Imperial | Thread Diameter | #8 |
| Length | 1-1/4 in | Packaging Quantity | 100/Pack |
| 100 - Unit - 100 | 500 - UNIT - (500) |