Abbotsford
eri0502510eg

ANCHOR CONSTRUCTION PRODUCTS 10 ft CADDY 1/4 inch Threaded Rod

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty LGTH
Manufacturer:ANCHOR PRODUCTS
Manufacturer #:TR004P

Description

KEY FEATURES AND BENEFITS:• Material: Steel• Finish: Electrogalvanized• Tensile Strength: 58,000 psi• Yield Strength: 36,000 psi• Rod Size (RS): 1/4"• Length: 10'• Static Load: 240 lb

Specifications

Brand Name Anchor Products Item Name Threaded Rod
Thread Size 1/4 in Overall Length 10 ft
Material Steel System of Measurement Imperial
Finish Electro Zinc Plated

Packages

10 - UNIT - (10) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok