Abbotsford
burhen38

HUBBELL 3/8 inch Burndy Nut Hexagon Silicon, Bronze

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HEN38

Description

DURIUMâ„¢ hexagon nut made of silicon bronze. 3/8 inch, 16 thread size. It is non-magnetic and are made to American standard dimensions. American national coarse series threads #2 fit.

Specifications

Brand Name Burndy Sub Brand Durium™
Item Name Hex Nut Thread Diameter 3/8 in
Thread Pitch 16 Thread Type UNC
Material Silicon Bronze Finish Untreated
Type Regular, Non-Magnetic System of Measurement SAE

Packages

1 - UNIT - 1 50 - UNIT - 50 100 - UNIT - (100) 2500 - UNIT - 2500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok