Description
Superstrut® Standard square nut made of stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | SUPERSTRUT | Type | Threaded Products & Hardware (Series 100) |
| Thread Size | 0.5 in | Height | 7/16 in |
| Material | Stainless Steel,Stainless Steel | UPC | 616013112168 |
Packages
| 100 - UNIT - (100) |