Description
Nut, Standard Square, Size 3/8-16 Inch, Type 316 Stainless Steel
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Square Nut | Type | Standard |
| Thread Type | UNC | Thread Size | 3/8-16 |
| Material | Stainless Steel | System of Measurement | Imperial |
| Material Grade | 316 | Packaging Quantity | 100/Pack |
| UPC | 616013136980 |
Packages
| 100 - UNIT - (100) |