Abbotsford
cspa100516egc

ABB 5/16 inch Superstrut Spring Nut

Price $5.1928 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A100-5/16EGC

Description

Superstrut® self aligning channel regular spring nut is designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which it is used. free fit class 2 American standard thread.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Nut with Spring Size 5/16 in
Material Steel Color/Finish Silver Galvanized/Electro Galvanized
Type Regular For Use With A and C Series Channel and Inserts
Application For all A and C Series channel and inserts UPC 786210492506

Packages

1 - UNIT - 1 100 - UNIT = (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok