Abbotsford
CSPE14812SS6

ABB 1/2 inch Superstrut Lock Washer, Type 316 Stainless Steel

Price $0.9218 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E148-1/2SS6

Description

Lock washer to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products and Hardware
Inside Diameter 1/2 in Material Stainless Steel
Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. UPC 616013106433

Packages

100 - UNIT - (100)