Description
Washer, Lock, Size 5/8 Inch, Type 316 Stainless Steel
Specifications
| Brand Name | ABB | Type | Threaded Products & Hardware (Series 100) |
| Inside Diameter | 0.641 in | Outside Diameter | 1.073 in |
| Thickness | 0.156 in | Material | 302/304 Stainless Steel |
| UPC | 616013105047 |
Packages
| 50 - UNIT - (50) |