Support
1-877-437-2261
Quotes
Credit/Trade Application
Monthly Flyer
Link Your Customer Number
Catalogues
Spring Promo Ballot
Branches
Promotions
Login
Products
Products
Clearance
Clearance
View all Products
Conduit, Raceway & Strut
Conduit, Raceway & Strut
View all Products
Cable Tray & Accessories
Cable Tray Fittings & Accessories
Cable Tray Ladders
Cable Trays
Clamps, Hangers & Supports
Beam Clamps
Cable/Conduit Seals
Conduit Clips & Clamps
Conduit Repair Kits
Conduit Spacers
View all
Conduit & Fittings
Hazardous Location Fittings
Metallic Conduit & Fittings
Non-Metallic Conduit & Fittings
PVC Coated Conduit & Fittings
Service Entrance Fittings
Raceway Systems
Overfloor
Raceway Pre-Wired
Surface Raceway
Strut & Accessories
Angles
Double-Sided Struts
Single-Sided Struts
Strut Fittings & Accessories
Wireways, Fittings & Accessories
Wireway Fittings & Accessories
Wireways
Wiring Ducts, Fittings & Accessories
Wiring Duct Fittings & Accessories
Wiring Ducts
Wire, Cords & Cables
Wire, Cords & Cables
View all Products
Aluminum Building Wires & Cables
ACSR Aluminum Conductor Steel Reinforced Service Drop Cables
Aluminum Service Drop
RHH/RHW/USE Underground Service Entrance Cables
UD Underground Distribution Cables
USEI90 Underground Service Entrance
View all
Copper Building Wires & Cables
Bare Copper Wire
NM Non-Metallic Sheathed Cables
RW90/RWU90
NMD90
T90
DataComm & Low Voltage Cable
Fire Alarm Cables
Jumper Cables
Thermostat Wires
Voice, Data & Video Cables
Extension Cords, Cord Reels & Portable Boxes
Appliance Replacement & Power Supply Cords
Cord Reels
Indoor & Outdoor Extension Cords
In-Line GFCI Cords
Portable Boxes
View all
Flexible & Portable Cords
SEOW/SEOOW Portable Cord
SJE/SJEO/SJEOO/SJEW/SJEOOW Portable Cords
SJO/SJOOW/SJEOW Portable Cord
SJT/SJTW/SJTOW/SJTOOW Portable Cords
SO/SOW/SOOW Portable Cord
View all
Hook-Up, Lead & High Temperature Wires
SIS Switchboard Wires
TEFZEL Wires
TEW/AWM Tool & Appliance Wires
Hook-Up & Lead Wires
Metal Clad & Armored Cables
AC90 Cables
ACWU90 Cables
Bare Armored Cables
Fire Alarm MC Cables
PVC Coated Armor Cables
View all
Mining Cables
Type G & G-GC Cables
Type W Cables
Thermocouple Wires
Type J Iron/Constantan
Tray Cables & Instrumentation Cables
Instrumentation Tray Cables
PLTC Power-Limited Tray Cables
Enclosures & Boxes
Enclosures & Boxes
View all Products
Box Hardware & Accessories
Brackets
Cover Plates
Dividers & Attachments
Gaskets
Grounding Devices & Accessories
View all
Boxes
Metallic Boxes
Non-Metallic Boxes
Weatherproof Boxes
Enclosures
Circuit Breaker Enclosures
Covers, Backplates & Accessories
Current Transformer Cabinets
Disconnect Type Enclosures
Door Stop Kits
View all
Wire Termination & Supplies
Wire Termination & Supplies
View all Products
Bundling & Securing
Braided Sleeving
Cable Hooks & Hangers
Cable Tie Mounting Bases
Cable Ties
Corrugated Tubing
View all
Cold & Heat Shrink
Cold Shrink
Cold Shrink Adapter Kit
End Caps
Heat Shrink Boots
Heat Shrink Kits
View all
Grounding Products
Grounding Bridges
Grounding Grid Connectors
Lugs & Connectors
Compression Lugs
Compression Sleeves
Insulation Piercing Connectors
Mechanical Lugs
Multi-Tap Connectors
View all
Marking & Labeling
Clip-On/Slip-On Wire Markers
Heat Shrink Wire Markers
Label Printer Accessories
Label Printers
Printer Label Cartridges
View all
Small Crimp & Wire Connectors
Butt Connectors
Crimp Connectors
Disconnects
Ferrules
Fork Terminals
View all
Splicing & Terminating Kits
Resin Splices
Splice Kits
Welded Connections
Molds - Cable to Cable
Molds - Cable to Ground
Lighting
Lighting
View all Products
Ballasts, Starters & Capacitors
Ballast Accessories
Ballast Kits
Capacitors
Fluorescent Ballasts
HID Ballast Igniters
View all
Fixtures
Emergency Lighting & Exit Sign
Hanging Chains & Stems
Hazardous Location & Vapor Tight Fixtures
Indoor Lighting Fixtures
Outdoor Lighting Fixtures
View all
Flashlights & Multi-Location Lights
Docklights
Flashlights & Multi-Location Light Accessories
Handheld Flashlights
Headlamps
Strip/Rope Lights
View all
Lamps
Compact Fluorescent Lamp (CFL)
Fluorescent Tubes
Halogen Bulbs
HID Bulbs
Incandescent Bulbs
View all
Lighting Controls & Accessories
Digital Lighting Management
Digital Wall Switch
Dimming Modules
Interface Modules
Lighting Control Panels
View all
Switches & Wallplates
Switches & Wallplates
View all Products
Combination Devices
Receptacle & Light
Receptacles & Receptacles
Switch & Light
Switch & Receptacle
Switch & Sensor
View all
Daylighting Controls
Daylighting Control Accessories
Fixture Mount
Recessed Mount
Occupancy & Vacancy Sensors
Accessories
Box Mount
Ceiling Mount
Corner Mount
Fixture Mount
View all
Plugs & Connectors
Flanged Devices
Pin & Sleeve Devices
Straight Blade Devices
Twist Lock Devices
Watertight Devices
Power Strips & Multi-Outlet Converters
Converters & Adapters
Parts & Accessories
Power Column & Poles
Power Strips
Surge Protective Device Accessories
View all
Receptacles
GFCI & AFCI
Pin & Sleeve
Receptacle & Switch Wiring Modules
Receptacle Accessories
Straight Blade
View all
Switches
Appliance Switches
Nightlights
Wall Switches
Wall & Switch Plates
Aluminum Wall Plates
Metal Wall Plates
Nylon/Plastic Wall Plates
Stainless Steel Wall Plates
Weatherproof Wall Plates
View all
Heat and Ventilation
Heat and Ventilation
View all Products
Air Circulators
Air Conditioners
Axial Fans
Ceiling Fans
Fan Parts & Accessories
Table/Floor Fans
View all
Air Treatment
Air Cleaners
Central Vacuum Systems
Central Vacuum Packages & Kits
Hoses & Accessories
Inlets & Fittings
Controls & Thermostats
Fan Controls & Switches
Non-Programmable Thermostats
Programmable Thermostats
Thermocouples & Thermopiles
Thermostat Accessories
Ducting & Venting
Flexible Ducts
Vent Fittings
Ventilation Dampers
Vents
Electric Heating
Convection Heaters
Fan Forced Heaters
Floor Warming
Heater Parts & Accessories
Ice & Snow Melting
View all
Exhaust & Ventilation
Air Filters
Attic Ventilators
Bathroom Fan
Housing & Grill Assembly
In-Line Ventilation Fans
View all
Thermal Management
Coolers & Air Conditioners
Enclosure Heaters
Enclosure Thermal Controls
Fan Parts & Accessories
Filter Fans
Data & Communication
Data & Communication
View all Products
Audio & Video Systems
A/V Controllers & Accessories
A/V Distribution Amplifiers
A/V Receivers
A/V Transmission Extenders
A/V Transmission Switchers
View all
Copper Connectivity
A/V Connectors
Connector Components & Accessories
Cross-Connect System
Input/output Connectors
Modular & Ethernet Connectors
View all
Faceplates & Boxes
Accessories
Faceplates
Surface Mount Boxes
Wall Outlets
Fiber Optic Connectivity
Fiber Optic Accessories
Fiber Optic Adapter Panels
Fiber Optic Adapters
Fiber Optic Cassettes
Fiber Optic Connectivity Kits
View all
Networking Hardware
Media Converters
Modems & Gateways
Network Interface Cards
Servers
Transceivers
View all
Racks, Enclosures & Cable Management
Cable Management Panel Accessories
Cable Management Panels
Enclosure & Cabinet Accessories
Fiber Optic Enclosures
Network Cabinets
View all
Security, Video & Surveillance
Access Control Systems
Camera Kit
Camera Mounts
Consoles
DVRs
View all
Control & Automation
Control & Automation
View all Products
Alarms & Signaling
Alarms
Beacons
Combination Light & Sound Devices
Door Holders
Doorbells & Chime Kits
View all
Automation Control Connectivity Devices
Control System Cable & Connector Accessories
Control System Connection Cables
Control System Receptacles
Field Attachable Connectors
Surge Suppressors
Drive Accessories
Drive Miscellaneous Parts & Accessories
Line and Load Reactors
Motor Drive Keypads & Accessories
Drives
AC Drives
Inverter Drives
Machine Safety
Safety Control Modules
Safety Switches
Motor Controls & Accessories
Contactors & Starters
Linear Actuators
Motor Control Parts & Accessories
Passive & Active Devices
Diodes
Pilot Devices
Contact Blocks
Emergency Stop Devices
Indicator Pilot Lights
Joystick Operators
Legend Plates
View all
PLCs & HMI
HMI
PLC
Software
Relay & Timers
Counters
Relays
Timers
Sensors & Switches
Sensors
Switches
Terminal Blocks & Connectors
Din Rail Terminal Blocks
Panel Mount Terminal Blocks
PCB Pluggable Connectors
PCB Terminal Blocks
Terminal Block Accessories
Signal Conditioners
Signal Isolators & Converters
Power Distribution
Power Distribution
View all Products
Busway & Accessories
Bus Plugs
Busway Accessories
Circuit Breakers
Automotive Circuit Breakers
Circuit Breaker Accessories
Low Voltage Power Circuit Breakers
Medium Voltage Power Circuit Breakers
Miniature Circuit Breakers
View all
Disconnect & Safety Switches
Fusible Safety Switches
Non-Fusible Safety Switches
Safety Switch Accessories
Transfer Switches
Fuses
Automotive Fuses
British & IEC Fuses
Cable Limiter Fuses
Cartridge & Blade Fuses
Current-Limiting Fuses
View all
Grounding & Bonding Products
Busbars
Flexible Braid Connectors
Ground Rods
Ground/Neutral Bars
Grounding & Bonding Clamps
View all
Load Centers
Load Center Accessories
Load Center Covers
Pool & Spa Panel
Single Phase Main Breaker Load Centers
Single Phase Main Lug Load Centers
View all
Metering
Meter Parts & Accessories
Metering Sockets
Meters
Terminal/Tap Boxes
Panelboards
Main Breaker Kits
Main Lug Kits
Panelboard Enclosures
Panelboard Interiors
Panelboard Parts & Accessories
View all
Switchboard Accessories
Switchboard Parts & Accessories
Switchboards
Temporary Power
Metered Power Outlet Pedestals
Power Outlet Panel & Pedestal Accessories
Unmetered Power Outlet Panels
Unmetered Power Outlet Pedestals
Portable Power Distribution Box
Terminal Blocks, Taps & Strips
Terminal Block Accessories
Terminal Block Marker
Terminal Blocks
Terminal Strips
Transformers
Buck Boost Transformers
Constant Voltage Transformers
Control Power Transformers
Current Transformers
Encapsulated Transformers
View all
Power Sources & Motors
Power Sources & Motors
View all Products
Batteries & Chargers
Battery Accessories
Non-Rechargeable Batteries
Product-Specific Batteries
Rechargeable Batteries
Generators & Accessories
Generator Accessories
Inverter Generators
Portable Generators
Standby Generators
Motors & Accessories
Motor Accessories
Motors
Power Supplies
DC Power Supplies
Power Conditioners
Power Inverters
Uninterruptible Power Supplies
Electric Vehicle Charging
Electric Vehicle Chargers
Electric Vehicle Charger Accessories
Fasteners & Hardwares
Fasteners & Hardwares
View all Products
Assortment Kit
Anchor Kit
Bolt, Screw & Stud Kit
Nut & Washer Kit
Other Fastener Kit
Other Hardware Kit
Chain, Cable, Rope & Accessories
Chains
Fittings & Accessories
Ropes
Tie Wires
Cable Management Accessories
Fasteners
Bolts, Screws & Studs
Nuts & Washers
Hardware
Anchors
Braces and Brackets
Clamps
Door Closers
Locksets
View all
Miscellaneous Fasteners
Ceiling Hangers
Grommets
Nails, Tacks & Pins
Powder Fastening Products
Staples
View all
Passive Components
Resistors
Power Transmission
Accessories
PVF (Pipes, Valves, Fittings)
Fittings
Pipe
Pipe Support
Drains & Breathers
Flanges
Electric Utility & Outside Plant Products
Electric Utility & Outside Plant Products
View all Products
Automation & Protection
Capacitors
Substation Products
Stud Connectors
Utility Anchors
Anchor Rods
Power Installed Screw Anchors (PISA) / Tough One Anchors
Rock Anchors
Square Shaft Anchors
Utility Connectors
Distribution/Transmission
Grounding Products
Utility Elbows
Elbow & Junction Accessories
Utility Fuse Links
Type H Fuselink
Type K Fuselink
Utility Hardware
Deadend & Strain Clamps
Guying Hardware
Mounts & Brackets
Riser & U Guard
Underground Cable Racks
View all
Utility Insulators
Cable Rack Insulators
Deadend Insulators
Guy Strain Insulators
Insulator Clevis
Line Post Insulators
View all
Utility Poles & Supports
Pole Accessories
Utility Switches
Switches Components & Accessories
Utility Tools
Lineman Grade Tools
Pole Climber's Supplies
Safety Products
Safety Products
View all Products
Fire Safety
Alarms and Suppression Systems
Cabinets
Carbon Monoxide Alarms
CO & Smoke Combination Alarms
Covers
View all
First Aid & Wound Care
Diagnostic Equipment
Lockout/Tagout
Cable Lockouts
Electrical Lockouts
Lockout Hasps
Lockout Kit
Lockout Tags
View all
Personal Protective Equipment
Boots, Shoes, & Foot Protection
Ergonomic Support Aids
Eye Protection & Accessories
Fall Protection
Gloves & Hand Protection
View all
Safety & General Apparel
Electrical-Protection Clothing
Flame Resistant & Arc Flash Clothing
High-Visibility Clothing
Protection Clothing
Protective Cooling
View all
Safety Signs & Labels
Label Printers
Labels and Markers
Name Plates
Signs and Tags
Safety Storage Cabinets & Containers
Chests
Technical Services, Training and Consulting
Manuals
Traffic Control Products
Barriers and Safety Tapes
Cable/Hose Protectors
Vehicle Safety
Reflective Striping/Decals
Tools & Instruments
Tools & Instruments
View all Products
Abrasives
Abrasive Accessories
Abrasive Files
Abrasive Hand Pads
Abrasive Mounted Points
Brushes
Handheld Brushes
Cleaning Tools
Vacuum Cleaners
Dispensing Tools
Dispensing Equipment Accessories
Dispensing Needles & Syringes
Fish Tapes & Conduit Tools
Conduit Bender Accessories
Conduit Deburring Tools
Fish & Glow Rods
Fish Tape Accessories
Fish Tapes
View all
Hand Tools
Automotive Specialty
Bottle Openers
Cable Tie Tools
Caulking Gun
Commutator Maintenance Tools
View all
Ladders, Platforms and Scaffolding
Ladders
Scaffolding
Metal Forming Tools
Hand Brakes/Shears
Plumbing Tools
Garbage Disposers & Accessories
Power Tools & Attachments
Attachments
Corded Power Tools
Cordless Power Tools
Gas Power Tools
Hydraulic Tools
View all
Storage & Material Handling
Casters & Wheels
Chairs/Benches/Stools
Lifting & Rigging
Manual Handling
Material Lifting
View all
Testing Instruments
Ammeters
Battery Testers
Borescope
Cable Length Meters
Circuit Tracers
View all
Tool Kits & Reference Manuals
Reference Manuals
Tool Kits
Welding & Soldering
Welding & Soldering
View all Products
Gas Welding Equipment
Torch & Torch Kits
Soldering
Soldering Irons, Guns & Pots
Soldering Kits
Welding Accessories
Welding Cable Connectors, Grounds, & Accessories
Splice Connectors
Welding Consumables
Weld Materials
Welding Supplies
Flint Ignitors
Welding Links & Clamps
Adhesives, Chemicals & Lubricants
Adhesives, Chemicals & Lubricants
View all Products
Adhesives
Adhesive Primers and Additives
Adhesives Accessories
Anti-Oxidant Joint Compound
Cement
Duct Seal Compounds
View all
Chemicals
Aerosol Dusters
Anti-Seize
Cleaners & Degreasers
Corrosion Inhibitors
Penetrants
View all
Cleaning Supplies
Garbage Bags & Containers
Paper Products
Restroom Supplies
Spray Bottles
Oils & Lubricants
Lubricants
Paints & Coating
Coating
Masking Products
Paint Thinners
Paints
Tapes & Pads
Adhesive Transfer Tapes
Cloth Tapes
Double-Sided Tapes
Duct Tapes
Electrical Color Code Tapes
View all
Office & Packaging Supplies
Office & Packaging Supplies
View all Products
Office Supplies
Binders
Clipboards
Clocks
Computer Equipment
Food and Beverage
View all
Packaging Supplies
Bags
Static Shielding Bags
Strapping
Branch Products & Services
Branch Products & Services
View all Products
Yard Stock
Wire Cuts
Solar Products
Solar Products
View all Products
Balance of Systems
Surge Protection
Inverters
Microinverters
Off Grid
Charge Controllers
Tools
Solar Recharge Kits
View all Categories
Our Expertise
Services & Solutions
Automation & Control
Lighting & Controls
DataComm
Power Distribution
Wire & Cable
EV Charging
Education
Specialty Services
Commercial LED Driver Program
Energy Audits
Thermal Cameras
Home Network Design
Digital Solutions
Digital Solutions
Scan & Go Mobile Checkout
Express Counters
Industrial
Automation & Control
Training
Movicon Webinar Training
News & Events
All
Covid 19 Updates
News
Events
Promotions
Careers
Working at Gescan
Available Opportunities
About Us
Who We Are
Our Commitments
Charitable Action
Sustainability
Diversity, Equity & Inclusion
Latest News
Get In Touch
Contact Us
Quotes
Credit/Trade Application
Monthly Flyer
Link Your Customer Number
Catalogues
Spring Promo Ballot
Branches
Promotions
Home
fasteners & hardwares
hardware
anchors
screw anchors
robf10125
RACK-A-TIERS F10125 #10-12 x 1" Smooth Platic Anchor (100 Pieces/Pack)
In Stock
Price
$11.13
/ PK
Qty
PK
Add to cart
Manufacturer:
RACK-A-TIERS
Manufacturer #:
F10125
Documents
Documents
Additional Documents
15973273.pdf
Description
#10-12x1" Smooth Plastic Anchor
Specifications
Brand Name
Rack-A-Tiers
Item Name
Screw Anchor
Thread Size
#10-12
Material
Plastic
Finish
Blue
Length
1 in
UPC
625912610125
Packages
1 - UNIT - 1
100 - UNIT - 100
Customers who bought this item also bought
box52171k
ABB 4 inch Metallic Square Box
Price
$11.1395
/ EA
Add to cart
robf48425
RACK-A-TIERS F48425 10 x 1 Robertson Square Pan Head Screws (100 Pieces/Pack)
Price
$6.36
/ PK
Add to cart
emtcon34
GENERIC CONDUIT 3/4 inch EMT Conduit
Call for price
ges34sscpst
ABB 3/4 inch Iberville EMT Set-Screw Coupling (Steel)
Price
$0.4523
/ EA
Add to cart
cov52c1
ABB 4 inch Flat Blank Square Cover, Steel
Price
$2.1231
/ EA
Add to cart
This website uses cookies to ensure you get the best experience on our website.
Read more
Ok