ibvbcbk01

ABB 15.5 inch x 2.5 inch Iberville Adjustable Wood Stud Box Support Bracket

In Stock
Price $7.9307 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bcbk-01

Description

Quick and easy to install, the Iberville® BCBK-01 adjustable support bracket eliminates the need to build extra supports on site. Use with welded device boxes more than 4 inch wide. Use when sectional boxes are ganged. Easily adjust to any drywall thickness from 1/2 inch to 2 x 5/8 inch. Embossed guides quickly adjust the bracket for any box depth. Perfect solution to support boxes between two wood studs.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Support Bracket Size 15.5 Inches Length x 2.5 Inches Height
Mounting Wall Material Steel
Type Support Brackets Dimensions 15-1/2 in L x 2-1/2 in H
Color/Finish Silver Standards CSA 5043

Packages

10 - UNIT = 10 24 - UNIT = (24) 1920 - UNIT = 1920
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok