Abbotsford
statra709t

STANLEY TOOLS TRA709T STAPLES 9/16in HD

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:TRA709T

Description

p span style="font-size: 12px;"This 1000-pack of 9/16" heavy-duty narrow crown staples are convenient and reliable. Used for heavy-duty stapling jobs such as insulation carpet underlayment, and roofing felt, these staples come in sturdy plastic packaging to helps reduce breakage of the stick. With color-coded packaging, you can easily choose the correct brads for the project you are working on./span/p

Specifications

Brand Name Stanley Item Name Divergent Staple
Type Heavy-Duty, Narrow Crown Crown Width 27/64 in
Leg Length 9/16 in Material Steel
Color/Finish Silver/Galvanized Material Gauge 24
Packaging Quantity 1000/Pack For Use With TR100, TR200, TRE500, PHT150, PHT250 and Arrow® T-50 Series
Application For Insulation, Carpet Under Laying and Roofing Felt UPC 076174054309

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok