Abbotsford
gbeps750b

POWER PRODUCTS 1/2 inch Gardner Bender PS750B Plastic Staple (2000 pcs /Bucket), White

Price $111.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:POWER PRODUCTS
Manufacturer #:PS-750B

Description

Non-metallic sheathed cable staple. 2-nail. Made of plastic. Zinc plated nail. 1/2 inch trade size. (2) 14 AWG/(2) 12 AWG (romex/non-metallic cable).

Specifications

Brand Name Gardner Bender Item Name Cable Staple
Crown Width 1/2 in Material UV Resistant Polyethylene Saddle and Nails
Color/Finish White/Zinc Plated Packaging Quantity 2000/Bucket
For Use With Romex, UF and other Types of Non-Metallic (NM) cable Standards UL Listed
UPC 032076033590

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok