Abbotsford
kln450002

KLEIN TOOLS 450002 5/16-Inch x 5/16-Inch Insulated Staples

Price $11.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-002
Documents Documents

Description

These heavy-duty staples are designed for safe and secure installation of coax and CAT3/5e and CAT6/6A data cables up to 5/16-Inch (8 mm) in width. For exclusive use with Klein's Loose Cable Stapler (Cat. No. 450-100). These UL listed insulated staples are available in packs of 300.

Specifications

Brand Name Klein Tools Item Name Staples
Type Insulated Crown Width 5/16 in
Leg Length 11/16 in Overall Length 4 in
Material Plastic/Steel Color/Finish Silver, White
Material Gauge 27 Packaging Quantity 300/Pack
For Use With CAT3/5e/6/6A Data Cable, RG59/6/6Q Coaxial Cable Standards UL Listed
Application For Securing VDV and Romex Cable UPC 092644583292

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok