Abbotsford
ibvs2sp

ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel), (1000/Bucket)

Price $105.9886 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S-2-SP

Description

Cable staple for use with non metallic sheathed cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Crown Width 12.95 mm Material Steel
Color/Finish Light Gray/Galvanized Packaging Quantity 1000/Bucket
For Use With 14/2, 14/2-14/3-12/2-12/3-10/2 NMD90 (Loomex) 2 Cables Includes Nail
Standards CSA 3313 Application NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2
UPC 622538056160

Packages

2 - UNIT = (2) 50 - UNIT = 50 4950 - UNIT = 4950
This website uses cookies to ensure you get the best experience on our website. Read more
Ok