Abbotsford

ABB 0.49 inch x 0.70 inch Iberville Cable Staple (Galvanized Steel)

Price $0.2062 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 250
Manufacturer:ABB
Manufacturer #:CIS-3
Country of origin:Canada

Description

The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Armoured Cable / Flexible Conduit
Crown Width 0.7 in Overall Length 0.49 in
Material Steel Color/Finish Light Gray
For Use With 10/2-8/2, 14/3-10/3 Armoured Cable/Flexible Conduit Includes Nail
Standards 3313 Application For 10/2-8/2; 14/3-10/3
UPC 622538611178

Packages

1000 - UNIT - (1000) 15K - UNIT - 15,000