brov124

VENMAR VENTILATION 2 inch Diameter 90 degree Broan Nutone PVC Lightweight Tee, White

In Stock
Price $1.31 / EA
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:v124

Description

90° Tee, 2 inch diameter, Made of durable PVC, Light weight and easy to use, It allows for one line to smoothly curve into the main line and continue along a single path.

Specifications

Brand Name Broan-Nutone Item Name Tee
Connection Size 2 in Material PVC
Type 90° For Use With Central Vacuum System
UPC 055321720182

Packages

55 - UNIT - (55)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok