Abbotsford
cawcf9042511s

CANARM CF9042511S CLG FAN 42in 5 BLADEECLIPSE WH

Inventory
Unavailable for order
Manufacturer:CANARM
Manufacturer #:CF9042511S

Description

Centura kit with single dome glass, dual mount and 5 reversible blades ceiling fan.

Specifications

Brand Name Canarm Sub Brand Eclipse
Item Name Ceiling Fan Type Transitional
Blade Size 42 in Blade Pitch 11°
Power Rating 60 W Number of Blades 5
Blade Type Reversible Down Rod Size 4 in
Color/Finish White/Blanc, White and Bleached Oak Includes 2 Light Single Dome Glass
Standards CSA Certified, UL Listed Application For Living Room, Kitchen, Bedroom or Conservatory

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok