Abbotsford
cawkincadebpt

CANARM 22 inch x 12.6 inch x 9.2 inch 2 Bulb Light Kit Canarm LTD Kincade BPT 52 Alabaster, White/Bleach Oak

Price $167.68 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:KINCADE BPT

Specifications

Brand Name Canarm Sub Brand Kincade
Item Name Ceiling Fan Blade Size 52 in
Blade Pitch 10° Blade Material Bleached Oak
Voltage Rating 250 V Number of Blades 5
Control Type Remote Blade Type Reversible
Down Rod Size 4 in Color/Finish Brushed Pewter
Includes (2) E26 A19 LED Bulbs Standards cCSAus Certified
UPC 062345202020

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok