Abbotsford
broae50110dc

VENMAR VENTILATION AE50110DC FLEX DC Series Bathroom Exhaust Fan with Selectable CFM Settings

Price $220.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE50110DC

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. They also include selectable settings of 50, 80 or 110 CFM.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Fan
Flow Rate 50/80/110 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.2 A
Power Rating 10.6 W Series Flex DC™
Frequency Rating 60 Hz Motor Type Brushless DC
Grille Length 11-1/2 in Grille Width 12 in
Grille Material Polymeric Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material 26 ga Galvanized Steel Mounting Type Ceiling
Noise Level <0.3 - 0.9 Sones Color White
Standards Energy Star Certified, cULus Listed, HVI Certified UPC 026715256976

Packages

1 - UNIT - 1 75 - UNIT - 75 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok