Abbotsford
banbf542733l

BANVIL 2000 BF542-73-3L 3x60W 3 Light 5 Blade Pewter Banvil 2000 BF542-73-3L Ceiling Fan, White

Inventory
Unavailable for order
Manufacturer:BANVIL 2000
Manufacturer #:BF542-73-3L

Description

Ceiling fan with 5 combo white/pewter reversible blades. 3x60W single light kit with alabaster glass (bulb not included). TPI double sealed bearing. Triple capacitor / 3 speed reversible motor. pewter finish.

Specifications

Brand Name Banvil 2000 Item Name Ceiling Fan with Light
Blade Size 42 in Power Rating 60 W
Number of Speeds 3 Number of Blades 5
Blade Type Reversible Color/Finish White/Pewter
Application For Residential and Commercial use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok