LUTRON MIRFQ4FMTWHC 4Amp 120V 1 Pole Maestro Multi Location Fan Control Digital with Remote, White
Description
MAESTRO IRĀ® Digital fan control package with quiet 7-speed. Includes wall-mounted fan control, IR remote control and one fan-mounted canopy module. Controls up to four fans.
Specifications
Brand Name | Lutron | Sub Brand | Maestro IR |
Item Name | Fan Control Switch | Type | 7-Speed, Digital, Multi-Location |
Amperage Rating | 4 A | Number of Poles | 1 |
Color/Finish | White/Gloss | Mounting | Wall |
Includes | Remote Control Box | UPC | 027557541268 |
Packages
1 - UNIT - 1 |