Abbotsford
lutsfsqfhivcsa

LUTRON SFSQ-FH-IV-CSA 1.5Amp 3 Speed 1-Pole Skylark Fan Control Slide, Ivory

Price $31.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SFSQ-FH-IV-CSA
Documents Documents

Description

Fan control slide-to-off fan controls quiet 3-speed with single-pole 120V 1.5A.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan Controller Type Slide-to-Off, 3 Speed Quiet, Slide Switch
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 180 W Number of Poles 1
Action On/Off Material Plastic
Color/Finish Ivory Contact Configuration 1 NO
Connection Type Wire Leads Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL, cUL Listed, CSA Certified
Application For Ceiling Paddle Fan UPC 027557696340

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok