Abbotsford
kink101a

KING ELECTRIC K101A 1 Pole 277V King Electrical Rotary Thermostat. Almond

Inventory
Unavailable for order
Manufacturer:KING ELECTRIC
Manufacturer #:K101A

Description

Line voltage thermostat has larger, more sensitive, bi-metal sensor that improves temperature accuracy to 3°F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire, making installation fast and easy. Clean, bevelled style suits any decor Sits flush against wall Includes °C and °F control dials Bi-metal sensing element. Operates 41 to 90°F. Mounts directly to a 2 x 4 inch vertical electrical outlet box. Fully vented cover allows air sensing in all directions. Large knob allows easy adjustment to all temperatures. Single or double pole (positive off) available. No ground wire design.

Specifications

Brand Name King Electric Item Name Non-Programmable Thermostat
Type Line Voltage, Single Pole Voltage Rating 120/208/240/277 VAC
Amperage Rating 22 A Maximum Load Capacity 2640 W at 120 VAC, 4576 W at 208 VAC, 5280 W at 240 VAC, 6094 W at 277 VAC
Accuracy +/-3 °F User Interface Mechanical
Sensor Type Bi-Metal Number of Stages 1 Heat
Power Source Hardwired Mounting Type Vertical/Box
Color Almond Temperature Rating 41 - 90 °F
Dimensions 2-7/8 in W x 1-1/4 in D x 4-5/8 in H Standards cETLus Listed
UPC 093319205259

Packages

1 - UNIT - 1 25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok