Abbotsford
HONTH1110U4000U

ADEMCO III LTD TH1110U4000/U STAT NON PROG FOCUSPRON100 24VAC 1H/1C DUAL WH

Price $51.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ADEMCO III LTD
Manufacturer #:TH1110U4000/U

Description

The Honeywell Home FocusPRO® N100 is designed for pro ease-of-use and profitability. It reduces job complexities and time on-site while supporting recurring business thanks to its broad system compatibility, UWP® wall plate, large display and clear font, snap-on private label, and competitive price.FeaturesSupports single-stage 1H/1C for TH1110U4000/U or up to 3H/2C heat pump and 2H/2C conventional for TH1320U4002/UUWP® wall plate supports speedy installation and easy upgradePrivate label with customized snap-on accent pieceLarge display with clear fontOptional always-on backlight when hardwiredCustomizable display settingsIntuitive interface for easy navigationChoose to receive filter remindersHeat low limit defaults to 40°F (4°C) but configurable to 32°F (0°C) for garage applicationsDual fuel compatible*Wired outdoor sensor compatibile*Fan lockout after cool call option4-year warranty

Packages

1 - UNIT - 1 12 - UNIT - (12)