STELPRO DESIGN SBBT2W 2-Pole 120-600V SBB Series Built-In Thermostat, White
Description
Built-In Double Pole Thermostat [120 V-600 V].
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Thermostat | Type | Built-in, 2-Pole |
Control Range | 50 - 90 °F | Voltage Rating | 120/600 V |
Mounting Type | Wall | Color | White |
For Use With | SBB Series Compact Multipurpose Baseboard | Standards | UL Listed |
Application | For Residential | UPC | 626296288368 |