×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
stlst252npff

STELPRO DESIGN 2500W Non-Programmable Thermostat Electronic, White

Price $56.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST252NPFF

Description

Specially designed for fan heaters, these models deliver the utmost comfort thanks to their advanced features such as boost and lobby modes. Bringing together harmonious design, superior technology and safety, they offer comfort with complete simplicity.

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Non-Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 10.4 A
Maximum Load Capacity 1250/2160/2500 W Accuracy +/-0.5 °C
Electrical Connection 3-Wire Display Backlit
Enclosure Type Plastic Color White
Temperature Rating 5 - 30 °C Dimensions 4.35 in L x 1.38 in W x 4.94 in H
For Use With Fan Heaters Standards CSA C828-13 Certified
Application For Residential Use UPC 626296598900

Packages

1 - UNIT - 1
Customers who bought this item also bought