Abbotsford
stlst302np

STELPRO DESIGN ST302NP 12.5A 120/208/240V Non-Programmable Electronic Thermostat, White

Price $57.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST302NP
Documents Documents

Description

STELPRO’s all-new non-programmable electronic thermostats for baseboards and convectors will meet all your needs. Harmonious design, superior technology and safe operation merge to ensure your comfort in all circumstances. Thanks to their advanced technology, you’ll enjoy energy savings up to 12% compared to a mechanical thermostat.

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Non-Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 12.5 A
Maximum Load Capacity 1500/2600/3000 W Accuracy +/-0.5 °C
Electrical Connection 2-Wire Display Backlit
Enclosure Type Plastic Color White
Temperature Rating 5 - 30 °C Dimensions 4.35 in L x 1.38 in W x 4.94 in H
For Use With Baseboards and Convectors Standards CSA C828-13 Certified
Application For Residential Use UPC 626296598917

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok