Abbotsford
stlwft1

STELPRO DESIGN WFT1 120/600V 1-Pole Built-in Thermostat

Price $75.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:WFT1
Documents Documents

Description

Thermostat built-in, single pole, accessory used for ceiling fan heater.

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Thermostat Type Built-in, 1-Pole, All Purpose
Switch Type On/Off Voltage Rating 120/600 V
Sensor Type Bi-Metal Color Soft White
For Use With AWF Wall Fan Heater Application Commercial and Industrial use
UPC 626296003398

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok