ADEMCO III TH5110D1006/U Honeywell Non-Programmable Heating and Cooling Thermostat, Premier White®
Description
Honeywell’s FocusPRO 5000 digital thermostat offers the perfect blend of features, performance, energy savings and value. With aneasy to read digital display, the FocusPRO 5000 prominently displays both room and set temperature.
Specifications
Brand Name | Honeywell | Sub Brand | FocusPRO® 5000 |
Item Name | Thermostat | Type | Non-Programmable |
Control Range | 4.5 - 32 °C Heat, 10 - 37 °C Cool | Differential | 1 °F |
Switch Action | Heat-Off (System), Auto-On (Fan) | Switch Type | Relay |
Terminal Designations | R, RC, C, W (O/B), Y, G | Voltage Rating | 20 - 30 VAC |
Amperage Rating | 0.5 - 1 A | Maximum Load Capacity | 10 - 30 W |
Accuracy | +/- 1 °F | Sensor Type | Thermistor |
Number of Stages | 1 Heat, 1 Cool | Humidity Range | 5 - 90% RH Non-Condensing |
Display | Backlit | Power Source | Battery/Hardwired |
Mounting Type | Horizontal | Color | Premier White |
Dimensions | 4-1/2 in W x 1-5/16 in D x 3-7/16 in H | Application | For Conventional Systems and Heat Pumps with No Auxiliary Heat |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |