WHITE-ROGER DIV OF EMERSON 6 ft ft x 4.2 ft ft x 3.9 ft ft White-Rodgers 1A10-651 Light Duty Line Voltage Thermostat, Grey
Description
Two dial stops for setting a maximum or minimum temperature. Minimum between 66 to 87°F. Maximum between 60 to 81°F. Thermostat mounts on 2x4 inch electrical box. Includes set point locking feature at 66, 69, 72, 75, 78 or 81°F. Optional heating and cooling sub base S29-21 available. Does not contain mercury.
Specifications
Brand Name | Emerson | Item Name | Thermostat |
Type | All Purpose | Control Range | 36 - 90 °C |
Differential | 1.5 K | Mounting Type | Flush |
Color | Beige | Dimensions | 76.2 mm W x 44.45 mm D x 114.3 mm H |
UPC | 786710423727 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |