OUELLET CANADA INC 07392-ECP Powerline Carrier Transmitter Module Programmable, Digital Greige
Description
Powerline carrier transmitter module. Programmable Powerline carrier unit consisting of a transmitter module (7392-ECP) and a receiver module (7392-RCP). Each ECP module can control scheduled temperature variations up to 20 heating units equipped with receiver modules (RCP). Maximum of 3 ECP modules per home (3 heating zones). No special wiring required.
Specifications
Brand Name | Convectair | Item Name | Powerline Carrier Transmitter Module |
Type | Programmable, Digital | Display Type | LCD |
Color/Finish | Greige | Width | 1-3/4 in |
Height | 2-3/8 in | Depth | 5-11/16 in |
Standards | CSA Certified, ADA Compliant | UPC | 774725002983 |
Packages
1 - UNIT - 1 |