OUELLET CANADA INC 07392-FP Pilot Wire Module Programmable, Digital White
Description
Programmable pilot-wire module. Each module can control scheduled temperature variations up to 20 compatible heating units.
Specifications
Brand Name | Convectair | Item Name | Pilot Wire Module |
Type | Programmable, Digital | Display Type | LCD |
Color/Finish | White | Width | 1-3/4 in |
Height | 2-3/8 in | Depth | 5-11/16 in |
Standards | CSA Certified, ADA Compliant | UPC | 774725003003 |
Packages
1 - UNIT - 1 |