KING ELECTRIC F802GFCI STAT PROG ANY FLOOR HEATGFCI 120/240 W/PROBE
Description
This GFCI protected thermostat was specifically designed for radiant floor heating systems installed in bathrooms and kitchens. Feel safe with King. Simply select one of the 4 preset heating schedules or customize your own to ensure your room and floors are warm exactly when you need them. The oversized bright blue illuminated LCD display can be read across the room making it easy to see at night.
Specifications
Brand Name | King Electric | Item Name | Programmable Thermostat |
Type | 4-Wire, 2-Pole | Voltage Rating | 120 - 240 VAC |
Amperage Rating | 15 A | Maximum Load | 1800 W at 120 V, 3600 W at 240 V |
Programming Modes | 7 dy | Display Type | LCD |
Control Range | 32 - 99 °F | Accuracy | 0.5 °C |
Power Source | Battery | Frequency Rating | 50/60 Hz |
Wire Size | 12 AWG | Switch Type | On/Standby |
Color/Finish | White | Temperature Range | 32 - 120 °F |
For Use With | All Types of Radiant Floor Heating Cable and Mat Systems, as Well as Other Electric Heaters | Includes | Floor Sensor |
Standards | cETLus Listed | Application | Bathrooms and Kitchens |
UPC | 093319307601 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |