Abbotsford
KLN69435

KLEIN TOOLS 69435 Replacement K-Type Thermocouple

Price $17.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69435

Description

The Klein Tools K-Type Thermocouple is intended for use as a replacement for meters with mini-plug inputs for thermocouples, such as Cat. Nos.CL440, CL445 and IR10. It also works with any clamp meters or digital multimeters measuring temperature with lead inputs (banana plug adapter Cat. No. 69146 required). The 40-Inch wire measures temperature from 32 to 482-degree F (0 to 250-degree C). This replacement K-Type thermocouple is part of a full line of Klein Tools meters and testers, designed by electricians for electricians.


Excellent for temperature measurements for HVAC applications

Measures temperature from 32 to 482-degree F (0 to 250-degree C)

Extended reach with length of 40-Inch

Yellow PVC Type K plugs

Direct replacement for CL440, CL445 and IR10 meters

Works on any meter with mini-plug inputs for thermocouples

Works on any clamp meters or digital multimeters measuring temperature with lead inputs (banana plug adapter Cat. No. 69146 required)

Specifications

Brand Name Klein Tools Item Name Thermocouple
Type Replacement K-Type Temperature Rating 32 - 482 °F
Material PVC Dimensions 40 in L x 1.5 in W x 0.5 in H
For Use With Any Meter with Mini-Plug Inputs or Banana Plug Adapter that Measures Temperature Application Temperature Measurement for Clamp and Digital Multimeters
UPC 092644692307

Packages

1 - UNIT - 1