×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux318155ca

STELPRO DESIGN 70-7/8 inch 1500W 480V ALUX3 Series Aluminum Architectural Baseboard (Standard Density - 250W Per Linear Foot), Clear Anodized

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX318155CA

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 480 V
Phase 1 Series/Model ALUX3
Wattage 1500 W Housing Material Steel
Color/Finish Clear Anodized Aluminum Dimensions 1800 mm L
Application Commercial, Industrial UPC 626296431863

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok