Abbotsford
stlalux318125sw

STELPRO DESIGN 70-7/8 inch 1200W 480V ALUX3 Series Aluminum Architectural Baseboard (Medium Density - 200W Per Linear Foot), White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX318125SW

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 480 V
Phase 1 Series/Model ALUX3
Wattage 1200 W Housing Material Steel
Color/Finish Soft White Dimensions 1800 mm L
Application Commercial, Industrial UPC 626296431689

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok