Abbotsford
stlrwf0502w

STELPRO DESIGN RWF0502W 500/375W 240/208V RWF Series Pulsair Wall Fan Heater, White

Price $228.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RWF0502W
Documents Documents

Description

You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to the left, respectively. Last, the slim-line Pulsair can be recessed into a wall thickness of 2 in. to 3 in. While it’s a winning heating solution for the hallway and bathroom, it can also be installed in other parts of the house, such as the office or in commercial buildings. Its nichrome element provides instant heat.

Specifications

Brand Name Stelpro Sub Brand RWF
Item Name Fan Forced Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 50/60 Hz
Phase 1 Wattage 500/375 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 220 mm W x 60 mm D x 435 mm H
Weight 2.7 kg Application For Residential use
UPC 626296002285

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok