Abbotsford
nuhn2c035

NVENT THERMAL 240V 420W 1.7Amp 137Ohms 35sqft 136 ft 36 Cable Guides Radiant Floor Heating Cable

Price $295.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0618

Description

Nuheat Cable is a floor heating system that allows contractors to instantly make on-site adjustments to the floor heating coverage for any room including those with curves and angles. Nuheat Cable can be also used to heat wet areas such as shower beds and benches or saunas. Nuheat Cable can be controlled using the same programmable and non-programmable thermostat options as Nuheat Mats. Features: • Recently redesigned for better performance and easier installation it is in stock today. • Thinnest power lead and connection joint keeps your floor profile low and eliminates notching of sub floor • New Cable Guide design ensures they lay flat and plastic material won't nick the cable • Zero EMF cable design uses 2 conductors twisted for active EMF cancelling • Halfway point is marked on each cable so you can adjust if needed • 25 Year Manufacturer warranty

Specifications

Brand Name nVent NUHEAT UPC 620713030189

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok