NVENT THERMAL 118 inch x 36 inch 3.0Amp 354W 41Ohms 29.5sq.ft 120V F3009 Standard Floor Heating Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Item Name | Floor Heating Mat |
Type | Standard | Width | 36 in |
Length | 118 in | Thickness | 1/8 in |
Coverage | 29.5 ft² | Voltage Rating | 120 V |
Amperage Rating | 3 A | Wattage | 354 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Fabric with Tinned Copper Braided Wire |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000571 |
Packages
1 - UNIT - 1 |