NVENT THERMAL 72 inch x 36 inch 0.9Amp 216W 267Ohms 18sq.ft 240V G1809 Standard Floor Heating Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Item Name | Floor Heating Mat |
Type | Standard | Width | 36 in |
Length | 72 in | Thickness | 1/8 in |
Coverage | 18 ft² | Voltage Rating | 240 V |
Amperage Rating | 0.9 A | Wattage | 216 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Fabric with Tinned Copper Braided Wire |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000717 |
Packages
1 - UNIT - 1 |