Abbotsford
mysmysainfloorv10

MYSA SMART THERMOSTAT FOR IN FLOOR HEAT

Price $276.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:MYSA IN-FLOOR V1-0

Description

Mysa Smart Thermostat for Electric In-Floor Heating. For high voltage electric in-floor heating systems. Control from anywhere with FREE mobile app. Customize your heating schedule. Integrate with your smart home. Includes floor temperature sensor.

Specifications

Brand Name Mysa Smart Thermostats Item Name Programmable Thermostat
Type Hardwired Voltage Rating 120/240 V
Amperage Rating 16 A Programming Modes Vacation
Display Type LED with Capacitive Touch Button Accuracy +/-0.5 °F
Power Source 3800 W Mounting Vertical
Warranty 2 yr Includes Floor Temperature Sensor
Application For High Voltage Electric In-Floor Heating Systems

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok