Description
Built-In Electromechanical Low Voltage Relay C/W Transformer 24 V [6000 W @ 600 V].
Specifications
| Brand Name | Stelpro | Sub Brand | ALUX3 |
| Item Name | Electromechanical Relay | Type | Built-In, Low Voltage |
| Voltage Rating | 600 V | Power Rating | 6000 W |
| For Use With | ALUX3 Architectural Baseboard Heater | Includes | 24 V Transformer |
| Standards | cCSAus Certified | Application | For Commercial and Industrial use |
| UPC | 626296434116 |
Packages
| 1 - UNIT - 1 |