STELPRO DESIGN ALUX2RE153 15Amp 120-347V ALUX2 Series Built-In Electronic Low Voltage Relay
Description
Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V].
Specifications
Brand Name | Stelpro | Sub Brand | ALUX2 |
Item Name | Built-In Electronic Low Voltage Relay | Voltage Rating | 24 V |
Amperage Rating | 15 A at 208 - 347 V | For Use With | ALUX2 Aluminum Mini Architectural Baseboard Heater |
Includes | Transformer | Application | Commercial; Industrial |
UPC | 626296320372 |
Packages
1 - UNIT - 1 |