STELPRO DESIGN ALUX4R841C1151 6000W 600V ALUX4 Series Built-In Mechanical Low Voltage Relay with 24V Transformer
Description
Built-In Electromechanical Low Voltage Relay C/W Transformer 24 V [6000 W @ 600 V].
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Built-In Mechanical Low Voltage Relay | Voltage Rating | 600 V |
Power Rating | 6000 W | For Use With | ALUX4 Architectural Baseboard |
Includes | 24 V Transformer | Application | For Commercial, Industrial |
UPC | 626296437650 |
Packages
1 - UNIT - 1 |