stlvuhjc1char

STELPRO DESIGN VUHJC1CHAR 5-10kW VUH Series Jet Cone Diffuser, Charcoal

Availablefor Backorder
Price $109.40 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:vuhjc1char

Description

The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.

Specifications

Brand Name Stelpro Item Name Diffuser
Type Jet Cone Color Charcoal
Series VUH Shape Cone
For Use With 5 to 10 kW VUH Vertical Unit Heater Application Commercial, Industrial
UPC 626296419687

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok