Abbotsford
stlscrgcontrol

STELPRO DESIGN SCRG-CONTROL Control for SCRG Cable with Temperature Sensor

Price $138.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCRG-CONTROL
Documents Documents

Description

Control for SCRG cable with moisture and ambient temperature sensors (120 V @ 10 A).

Specifications

Brand Name Stelpro Sub Brand SCRG
Item Name Controller Voltage Rating 120 V
Amperage Rating 10 A Wattage 1200 W
For Use With SCRG Cable with Moisture and Ambient Temperature Sensors Application For Residential Use
UPC 626296623541

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok