Abbotsford
stltprl1n3xq10

STELPRO DESIGN 22Amp Thermostat NEMA 4 with 3 ft Tin Platted Copper Capillary

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:TPR-L1N-3X-Q10

Description

Thermostat NEMA 4, 22 A resistive @ 125 V/250 V/480 V,fixed setpoint at 4°C (40°F) with 3 ft (0.9 m) tin platted copper capillary.

Specifications

Brand Name Stelpro Item Name Thermostat
Control Range 3 ft Tin Platter Copper Capillary Voltage Rating 125/250/480 V
Amperage Rating 22 A Enclosure Type NEMA 4
Temperature Rating 0 - 120 °F Dimensions 5.25 in L x 3.52 in W x 2.65 in H
Application Residential UPC 626296635452

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok