Abbotsford
ray8xle1cr

NVENT THERMAL Raychem 120V XL-Trace Edge Self-Regulating Trace Heating Cable

Price $15.11 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:2000002609

Description

nVent RAYCHEM XL-Trace Edge self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection and flow maintenance of grease waste lines (above and below ground) and fuel lines (above ground). Simple to design. Easy to install: cut to length, meter marks, fast RayClic cold connection system. Energy efficient and safe: self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes. Reliable during long life: 10 year extended product warranty available, maintenance free.

Specifications

Brand Name Raychem Sub Brand XL-Trace
Item Name Heating Cable Type Self Regulating
Voltage Rating 120 V Core Conductive
Conductor Size 16 AWG Conductor Material Nickel-Plated Copper
Wattage 8 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 154 °F Insulation Material Modified Polyolefin
Jacket Material Modified Polyolefin Standards cULus Listed
Application For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) UPC 715629421210

Packages

100 - UNIT - 100
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok