Abbotsford
infsl4024

INFRATECH 4000W 240V 16.7Amps 3.5 inch Infratech Slimline SL4024SV Low Profile Patio Heater, Silver

Price $1,409.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-5080

Description

Sleek and streamlined, Slimline single element heaters are an ideal choice for surface mount applications up to ten feet. With crisp, modern styling, brushed stainless trim with optional dark contrasting housing and narrow profiles, Slimline heaters virtually disappear into the surrounding decor. These heaters feature a durable anodized aluminium housing with an architectural finish that is capable of withstanding years of outdoor use. The Slimline design also includes a T-slot for flexible mounting options using the included brackets.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Slimline, Single Element Voltage Rating 240 V
Amperage Rating 16.7 A Series/Model SL
Wattage 4 kW BTU Rating 13653 Btu
Housing Material Stainless Steel with Anodized Aluminum Mounting Type Surface
Dimensions 63-1/2 in L

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok